Underground 57020 1 in. Female Nominal Pipe Thread
- Mfr # 695215
- Zoro # G104145154
product price:Â
$
20.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695215
- Zoro #
- G104145154
- UPC #
- -
- Country of Origin
- United States
Description
Features
- 1 in. Female Nominal Pipe Thread.
- Auto In Line Angle Valve, Self Cleaning Wire Rod Design.
- Manual External Bleed, With Or Without Flow Control.
- Slow Closure Speed Reduces Water Hammer.
- Heavy Duty Diaphragm, Stainless Steel Spring.
- Made Of Non-Corrosive UV Resistant PVC, In Inline Or Inline Angle Models.
- Dimension - 3 x 3 x 5.75 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.