
Wallplates and Accessories Device Box Cover
Mfr # 1C-DH
Zoro # G821849977
product price: $1.59
/eaKey Features
Number of Gangs
2
Standards
UL, NEC
Size
2-3/4 in W x 4-1/2 in H
Type
Weatherproof Covers
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C-DH
Zoro #
G821849977
UPC #
835000000000
Country of Origin
United States
Dimensions
Size
2-3/4 in W x 4-1/2 in H
Details
Number of Gangs
2
Standards
UL, NEC
Type
Weatherproof Covers
Color
Gray
Material
Die-Cast Zinc
Description
2-3/4in x 4-1/2in, 1-Gang, Gray, Die-Cast Zinc, (1) Duplex/Combo Receptacle, Horizontal/Device Mount, Weatherproof Device Box Cover with Gasket
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.