Zoro Homepage

Chocolate Raisin Nut Mix, 8 1 oz Bags

  • Mfr # JOH36636

  • Zoro # G815511156


product price: $17.39
/ea

Key Features

Contains Dairy
Yes
Food Type
Trail Mix, Nuts & Seeds
Kosher
Yes
Sugar Free
No
Flavor
Chocolate Raisin Nut Mix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JOH36636
Zoro #
G815511156
UPC #
824295136639
Country of Origin
United States

Details

Contains Dairy
Yes
Food Type
Trail Mix, Nuts & Seeds
Kosher
Yes
Sugar Free
No
Flavor
Chocolate Raisin Nut Mix
Non-GMO
Yes
Gluten Free
Yes
Contains Nuts
Yes
Packaging Type
Bag
Standards
Non GMO Project Verified
Item
Nuts

Description

A salty-sweet mix of perfection featuring dark chocolate raisins, almonds and peanuts. Orchard Valley Harvest makes products that are delicious and nutritious. Simply enjoy the pure, wholesome goodness with every satisfying crunch! This poly pack contains eight individually wrapped bags. The mix provides plant-based protein and is gluten free, grain free, as well as Non GMO verified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.