
Cranberry Nut Mix, 8 1 oz Bags
Mfr # JOH36414
Zoro # G115511139
product price: $14.95
/eaKey Features
Sugar Free
No
Gluten Free
Yes
Kosher
Yes
Standards
Non GMO Project Verified
Contains Nuts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JOH36414
Zoro #
G115511139
UPC #
824295136417
Country of Origin
United States
Details
Sugar Free
No
Gluten Free
Yes
Kosher
Yes
Standards
Non GMO Project Verified
Item
Nuts
Contains Nuts
Yes
Packaging Type
Bag
Food Type
Trail Mix, Nuts & Seeds
Contains Dairy
No
Non-GMO
Yes
Flavor
Cranberry Nut Mix
Description
Sweet and salty combination of cranberries, almonds, and cashews! Orchard Valley Harvest makes products that are delicious and nutritious. Simply enjoy the pure, wholesome goodness with every satisfying crunch! This poly pack holds eight individually wrapped bags. The mix provides plant-based protein and is gluten free, grain free, as well as non GMO verified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.