This item is Discontinued.

Ore Furniture 6931SN 86 in. Allegro Silver Arc Marble Floor Lamp; White 6931SN

This item is Discontinued.

Ore Furniture

6931SN 86 in. Allegro Silver Arc Marble Floor Lamp; White (Discontinued)

Mfr # 6931SN
Zoro # G703909393
UPC # 843245103583
Country of Origin China
Category Floor Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6931SN
Zoro #
G703909393
UPC #
843245103583
Country of Origin
China

Description

A graceful look for the living room or master suite, this contemporary Allegro Arc Brushed Silver Floor Lamp is adjustable. Stabilized with a beautiful white marble base, this contemporary floor lamp features an arc arm the lends a refined sensibility. Capped with a white linen shade, this lamp is a stylish addition over a sofa or desk. Boasting a brush silver finish, this lamp includes an adjustable arm for added versatility. There is a Silver Bolt Screw that needs to loosen to extend more distance from the Body Pole.

Features
  • Allegro Silver Arc Marble Floor Lamp, White
  • Black Cord measures 120"L
  • Step-On Switch located on in-line Cord
  • UL Listed Wipe with a damp cloth for cleaning
Specifications
  • Materials: Fabric & Metal
  • Finish: White and Brush Silver Nickel
  • Bulbs: 1 x 100W Type A Incandescent, CFL or LED Bulb compatible (not included)
  • Input Voltage: 110-120V
  • Measures: 18" L x 18" W x 105" H
  • Floor Body Base Measures: 92" L Arch x 075" W x 845" H
  • Marble Base Measures: 13" DIA x 15" H
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.