This item is Discontinued.

This item is Discontinued.
FT-1218 41.5 in. Indoor-Outdoor Tower Fountain With Light (Discontinued)
Specifications
Product Information
Description
Beautiful Rectangular Faux Rock Tranquility Tower Fountain. Great Gift item here!! Softly illuminates with warm Halogen light. Add peaceful ambience to any room with the soothing sound of flowing water. Contemporary faux-rock design with genuine multi-tiers river rocks . Wandering Cascading tier rocks sculptural Fountain and stylish, there's never been a statement fountain quite like this before! Boasting engineered, aged tier rocks, Contemporary clean lines accents and sweet water streaming music, the Wandering Cascading tier rocks sculptural Fountain is sure to be the crowning statement in your home or on your patio. Multi-cascading streams of water flow endlessly from each clean contemporary basin to create an oasis with a peaceful, meditative atmosphere.
Features- Outlet Cord measures 69 in. L.
- Finish: Solid Grey.
- Material: Polyresin.
- Overall Basin measures 18 in. L x 10 in. W x 7.75 in. H.
- Use a Damp cloth for cleaning.
- Fountain Maintenance : Depending of usage, please add Distilled Water once a week or less.
- Using Distilled water, will allow the fountain to self-clean by itself.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.