This item is Discontinued.

Ore Furniture Ore Furniture 31173FSG 64.5 in. Ester Matte Gold Hourglass Mid-Century Metal Floor Lamp 31173FSG

This item is Discontinued.

Ore Furniture

Ore Furniture 31173FSG 64.5 in. Ester Matte Gold Hourglass Mid-Century Metal Floor Lamp (Discontinued)

Mfr # 31173FSG
Zoro # G803909439
UPC # 843245105136
Country of Origin China
Category Floor Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31173FSG
Zoro #
G803909439
UPC #
843245105136
Country of Origin
China

Description

This contemporary mid-century Esther Floor Lamp will set the tone for your decor. A chic modern floor lamp set in a warm matte gold metal finish and a crisp white K/D drum shade on top. The same finish in the body of this contemporary design extends to the finial and rotary switch for streamlined look. Inspired by the simplicity and utility, This Mid-century floor lamp features an hour glass shade metal tube floor body and base that supports together in place by tension. The effect is that of a floating form over a visible metal base the floor lamp. The Mid-Century Floor Lamp encourages mixing size and shapes for an interesting display. Also with a 45"L x 9"H Gold Harp with a 075"L x 075"H Round Matte Gold Finial.

Features
  • On/Off Rotary Switch on the Bulb Socket
  • Floor Body in 3 different sections
  • Use a 100W MaxType A (E26) Incandescent Bulb, CFL and LED Bulbs Compatible
  • 91"L Black Cord located on the edge off one of the legs
Assembly Instructions
  • Place Harp on the Bulb Socket Metal Prong from the Table Body, Sit the Shade on the Harp and tighten with the Cyclindrical Finial securely.
Cleaning Instructions
  • Wipe with a damp cloth for cleaning
Specifications
  • Finish: Matte Gold
  • Material: Metal
  • Hourglass Floor Dimension: 57" H x 19" W x 19" L
  • Floor Base Tubing Size: 075" Dia.
  • White Shade Dimension:10" H x 18" W x 18" L
  • Size: 64.5"
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.