This item is Discontinued.

Ore Furniture 31604BA 15 in. Basketball Accent Lamp 31604BA

This item is Discontinued.

Ore Furniture

31604BA 15 in. Basketball Accent Lamp (Discontinued)

Mfr # 31604BA
Zoro # G503904444
UPC # 854570005282
Country of Origin China
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31604BA
Zoro #
G503904444
UPC #
854570005282
Country of Origin
China

Description

Features
  • Accent Kid's Table Lamp; White Empire Uno Shade Made of Linen.
  • Polyresin Basketball and Sneakers Table Base.
  • Ideal for Kid's Bedroom.
  • Requires 40-Watt Bulb (Not Included), CFL Bulb Compatible.
  • On/Off switch on Lamp Socket.
  • Dimensions - 10 x 10 x 15 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.