This item is Discontinued.

Ore Furniture Ore Furniture 6117BK 27 in. Ceramic Table Lamp - Black 6117BK

Ore Furniture 6117BK 27 in. Ceramic Table Lamp - Black (Discontinued)

  • Mfr # 6117BK
  • Zoro # G303798779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6117BK
Zoro #
G303798779
UPC #
854570005596
Country of Origin
China

Description

Features
  • Bold color with silver accents adds a decorative element to any room.
  • Made of black ceramic pumpkin finish with gold metal trim and topped with an empire uno color match linen shade.
  • Requires a standard (Type A) bulb 100 Watts (not included) or 23 Watts CFL blub.
  • Three-way rotary switch.
  • Color - Black.
  • Dimensions - 16 x 16 x 27 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.