This item is Discontinued.

Ore Furniture 6932 84 in. 3 Crystal Inspirational Arch Floor Lamp 6932

This item is Discontinued.

Ore Furniture

6932 84 in. 3 Crystal Inspirational Arch Floor Lamp (Discontinued)

Mfr # 6932
Zoro # G203712486
UPC # 854570008948
Country of Origin China
Category Floor Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6932
Zoro #
G203712486
UPC #
854570008948
Country of Origin
China

Description

Features
  • A beautiful faux crystal inspired arch floor lamp.
  • Place this lovely arch floor lamp anywhere in the living room to give the interior a luxurious style and feel.
  • The faux crystals of this arch lamp creates a sophisticated sensation.
  • The body is made of steel, Shades measures 10 x 10 in.
  • Uses three 40 watt bulbs Type A, CFL Compatible.
  • Size - 84 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.