This item is Discontinued.

Ore Furniture Ore Furniture 8315G 20.25 in. Deco Glam Gold Table Lamp 8315G

This item is Discontinued.

Ore Furniture

Ore Furniture 8315G 20.25 in. Deco Glam Gold Table Lamp (Discontinued)

Mfr # 8315G
Zoro # G003786670
UPC # 854570023781
Country of Origin China
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8315G
Zoro #
G003786670
UPC #
854570023781
Country of Origin
China

Description

A clean touch to this delightful 20.25" H Gold lamp is ideal for transitional or glam style rooms, and makes an unexpected glistening accent mixed among traditional furnishings. Clear crystal inspired beadings surrounding the lamp with hanging crystal inspired, make this lamp a must have. The lamp displays intricate details all along the lamp body, while the polished gold finish gives it a slightly vintage feel.

Features
  • 40W Type A bulb or 23W CFl, LED bulb compatible , bulb not included
  • Pull-string on/off switch
  • Wipe clean with a dry cloth
  • Ul listed
Specifications
  • Size: 20.25" H
  • Lamp Body Size: 14" H
  • Lamp Base Diameter: 5"
  • Cord Length: 72"
  • Shade Dimension: 8.5" H x 8" W x 8" L
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.