This item is Discontinued.

Ore Furniture PG19LH-38-PKP2 H8O BPA Free Water Jug With Handle In Pink; 64 oz. PG19LH-38-PKP2

This item is Discontinued.

Ore Furniture

PG19LH-38-PKP2 H8O BPA Free Water Jug With Handle In Pink; 64 oz. (Discontinued)

Mfr # PG19LH-38-PKP2
Zoro # G804008292
UPC # 854570016769
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG19LH-38-PKP2
Zoro #
G804008292
UPC #
854570016769
Country of Origin
China

Description

This H8O set comes with 2 BPA Free 64 oz. water jugs. The jug is equivalent in volume to the doctor recommended 8 glasses of water. The jug includes a 38 mm. sports cap. Its portable size is great for school, office and any outdoor activities. The jugs are safe to use and has no leeching of chemicals. It is also environmentally friendly; it can be re-used reused over and over again. Be healthy and drink 8 glasses of water a day with one bottle! Not microwave-safe or dishwasher-safe. No hot beverages. To clean, please rinse with water before and after each use

Features
  • Volume Size - 1.9 liter / 64 fluid ounces.
  • Made of 100% BPA Free & Reusable plastic.
  • Odorless & no plastic taste - No leeching of chemicals into your water!.
  • Drink your daily 8 glasses of water.
  • Color - Pink.
  • Capacity - 64 oz.
  • 2 pieces.
  • Dimensions - 13 x 11 x 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.