This item is Discontinued.

Ore Furniture R505BK 62 in. Coat Hanger With Wheels R505BK

This item is Discontinued.

Ore Furniture

R505BK 62 in. Coat Hanger With Wheels (Discontinued)

Mfr # R505BK
Zoro # G504021522
UPC # 854570007101
Country of Origin China
Category Garment Racks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R505BK
Zoro #
G504021522
UPC #
854570007101
Country of Origin
China

Description

An elegant modern coat rack that can be placed anywhere around the house that is stylish and convenient. This coat rack will definitely be a space saving beauty.

Features
  • Includes 1 coat rod that can hold 20 coats.
  • Metal in black finish with 4 wheels.
  • Easy to assemble.
  • Dimensions - 33 x 16 x 66 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.