This item is Discontinued.

Ore Furniture Ore Furniture SUN-1 9.5 in. Round Walnut Mirror on a Pedestal SUN-1

This item is Discontinued.

Ore Furniture

Ore Furniture SUN-1 9.5 in. Round Walnut Mirror on a Pedestal (Discontinued)

Mfr # SUN-1
Zoro # G803702399
UPC # 854570022845
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUN-1
Zoro #
G803702399
UPC #
854570022845
Country of Origin
China

Description

Meticulously crafted from basswood solids and veneers, The Round Walnut Mirror offers crisp, clean construction in a rich walnut finish. Simplistic and subtle clean accents adorn its round frame for an extra layer of class and sophistication. Be able to rotate the mirror 360 Degree Angle. Mirror also works well near cosmetic counters, scarf and hat store counters and eye doctor's offices or sun glasses stores.

Features
  • Ideal for shaving or makeup applications
  • Allows this bath accent to make a simple yet bold statement
  • Ideal for virtually any selling environment -especially jewelry stores or jewelry departments within a store
Specifications
  • Finish: Walnut
  • Overall Mirror Size: 7" dia.
  • Mirror Size: 6.5 dia.
  • Size: 9.5"
  • Base Size: 0.50" H x 5.5" dia.
  • Pedastal Pole Dimension: 6" H x 0.75" W x 1.5" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.