This item is Discontinued.

Ore International Microwave Cart, Steel, 4 Shelves, 25.5" L, 17" W, 59.5" H G571B

Microwave Cart, Steel, 4 Shelves, 25.5" L, 17" W, 59.5" H (Discontinued)

  • Mfr # G571B
  • Zoro # G004047756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G571B
Zoro #
G004047756
UPC #
854570016936
Country of Origin
China

Dimensions

Overall Height
59.5"
Overall Length
25.5"
Overall Width
17"

Details

Material
Steel
Color
Black
Item
Microwave Cart
Number of Shelves
4
Features
Portable
Application
Microwave Oven
Number of Drawers
1
Number of Casters
4

Description

Features
  • Black microwave cart with outlet.
  • Size - 60 H in.
  • The metal sides provide a great contrast to the beech finish.
  • This piece features four casters for quick portability and two electrical outlets to make your microwave easy to integrate.
  • Cord measures 72 in. length
  • Top Shelf measures 25 L x 10.5 W x 1.5 H in.
  • 2nd, 3rd & 4th Shelf measures 23.25 L x 15.25 W x 1.5 H in.
  • Bottom Drawer measures 23 L x 15 W x 7 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.