Ore International 3031F5W 83 Brushed Steel Arch Floor Lamp

  • Mfr # 3031F5W

  • Zoro # G203749413


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
5
Material
Metal
Collection
Modern, Contemporary
Color
Silver
Max. Wattage
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3031F5W
Zoro #
G203749413
UPC #
075821454172
Country of Origin
China

Details

Number of Bulbs
5
Material
Metal
Collection
Modern, Contemporary
Item
Floor Lamp
Color
Silver
Max. Wattage
40 W

Description

  • Floor lamp.
  • Brushed nickel finish with chrome accents.
  • Shade material: Plastic.
  • Base material: Marble.
  • Body material: Steel.
  • Five arms with white oval-shaped shades.
  • Accommodates (5) 40W standard bulb (not included).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.