Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ore International 3056 Glass Touch Accent Lamp - Gold

  • Mfr # 3056

  • Zoro # G003798598


product price: $74.15
/ea

Key Features

Material
Metal
Color
Gold
Number of Bulbs
1
Maximum Wattage
40 W
Design Style
Retro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3056
Zoro #
G003798598
UPC #
-
Country of Origin
China

Details

Material
Metal
Color
Gold
Item
Table Lamp
Number of Bulbs
1
Maximum Wattage
40 W
Design Style
Retro

Description

  • Table lamp.
  • Color: Gold.
  • Body material: Steel.
  • Antique-inspired.
  • Round base with metal accents.
  • Touch on/off switch.
  • Accommodates (1) 40W bulb (not included).
  • Dimensions: 15" H x 7" W x 7" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.