Ore International 31127 28 Crystal Ball Table Lamp - Black

  • Mfr # 31127

  • Zoro # G303903807


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Black
Design Style
Modern, Contemporary
Shade Color
Gray, Black
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31127
Zoro #
G303903807
UPC #
075821457821
Country of Origin
China

Details

Material
Metal
Color
Black
Item
Table Lamp
Design Style
Modern, Contemporary
Shade Color
Gray, Black
Number of Bulbs
1
Maximum Wattage
150 W

Description

Well made table lamps add richness to home decor. This one features a metal pedestal body with a solid crystal ball and a lovely black linen shade on top. Adds a touch of elegance ; Metal and cut crystal body. Takes one 150 watt 3-way bulb (not included)Product Dimensions- 15x15x28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.