This item is Discontinued.

Ore International Ore International 31171F-SG 58 in. to 72 in. Mid-Century Adjustable Tripod Gold Floor Lamp 31171F-SG

This item is Discontinued.

Ore International

Ore International 31171F-SG 58 in. to 72 in. Mid-Century Adjustable Tripod Gold Floor Lamp (Discontinued)

Mfr # 31171F-SG
Zoro # G003909321
UPC # 854570019586
Country of Origin China
Category Floor Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31171F-SG
Zoro #
G003909321
UPC #
854570019586
Country of Origin
China

Description

The Mid-Century Height Adjustable Tripod Floor Lamp creates the perfect set for the urban design that is your style. A trio of sturdy matte gold metal legs creates the base for this floor lamp. The score of your lamp is accented by a drum - the white cotton/linen drum shade, that is. This lamp would be great in a living room space, bedroom space, as well as any room in your home or office that would look finished with a modern lighting accent. Includes an easy access dual pull chain switch for easy on/off, and uses a dual 100-watt Type A bulb, CFL and LED Light compatible. Try contemporary on for size with this floor lamp's ultra-cool tripod design. A Matte Goldtone stand is a striking complement.

Features
  • This Mid-Century Floor Lamp creates a unique effect and a multi-function for adjusting the height of your choice to your home environment
  • It features an adjustable height size from 58" - 72"H defined by unique easy access dual pull-chain switch
  • UL listed
  • Uses dual 100 watt max type A bulb or a CFL certified lightbulb, not included
  • Dual Pull-Chain Switch
  • 11" Gold Harp
Specifications
  • Color: Gold
  • Material: Metal
  • Black Cord: 87"L
  • Harp: 11"H
  • Base to the Bulb Socket: 49"H
  • Measurement of Shade: 20"L x 20"W x 13"H
  • Bulb Base Type: Intermediate, E26
  • Qty Of Bulbs Per Lamp: 1
  • Wattage: 100
  • Warranty length: 90 Days
  • Assembly Required: Yes
  • Dimension: 58-72" H x 20.5" W x 20.5" L
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.