Ore International 31604BA Basketball Accent Lamp

  • Mfr # 31604BA

  • Zoro # G703798140


product price:  $78.15
/ea
Free Shipping & Returns

Key Features

Material
Resin
Maximum Wattage
40 W
Shade Color
White, Cream
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31604BA
Zoro #
G703798140
UPC #
75821454219
Country of Origin
China

Details

Material
Resin
Item
Table Lamp
Maximum Wattage
40 W
Shade Color
White, Cream
Number of Bulbs
1

Description

Ideal for Kid's bedroom. Sports lovers will adore this playful basketball themed lamp a fun accent on a bedside table or to add a personal touch to an office rec room or study.
  • Requires 1 40W bulb (bulb not included).
  • Cone-shaped shade.
  • Basket ball and shoes accented the lamp pole.
  • Polynesian base.
  • White linen shade.
  • Red and Brown finish.
  • Dimensions: 10" L x 10" W x 15" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.