This item is Discontinued.

Ore International Ore International 6237 29   Metal Table Lamp - Satin Nickel 6237

Ore International 6237 29 Metal Table Lamp - Satin Nickel (Discontinued)

  • Mfr # 6237
  • Zoro # G203798688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6237
Zoro #
G203798688
UPC #
75821454059
Country of Origin
China

Details

Material
Metal
Color
Silver
Item
Table Lamp
Design Style
Transitional
Maximum Wattage
60 W
Shade Color
White, Cream
Number of Bulbs
1

Description

  • Table lamp.
  • Satin nickel finish.
  • Shade material: Linen.
  • Body material: Steel.
  • White drum shade.
  • Silver base constructed of stacked circular metal forms that look like they are melding together.
  • Shade Dimensions: 11" H x 13" W x 13" D.
  • Accommodates (1) 60W bulb (not included).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.