This item is Discontinued.

Ore International Ore International 624 12 in. Ceramic Table Lamp - Ivory with Coolie Lamp Shade 624

Ore International 624 12 in. Ceramic Table Lamp - Ivory with Coolie Lamp Shade (Discontinued)

  • Mfr # 624
  • Zoro # G703777121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
624
Zoro #
G703777121
UPC #
75821459580
Country of Origin
China

Details

Material
Ceramic
Color
White
Item
Table Lamp
Maximum Wattage
60 W
Number of Bulbs
1
Design Style
Contemporary, Modern
Shade Color
Cream, White

Description

  • Laminated pastel color.
  • Lightweight and functional.
  • Designed for indoor use.
  • Shade contains additional lining for durability.
  • Bulb not included.
  • Style: Accent Lamps.
  • Material: Ceramic.
  • Color: Ivory.
  • Dimensions: 12".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.