Ore International 9001T Pineapple Table Lamp - Antique Gold

  • Mfr # 9001T

  • Zoro # G103903786


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Material
Resin
Color
Gold
Design Style
Traditional
Shade Color
Beige, Brown
Maximum Wattage
150 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001T
Zoro #
G103903786
UPC #
-
Country of Origin
China

Details

Material
Resin
Color
Gold
Item
Table Lamp
Design Style
Traditional
Shade Color
Beige, Brown
Maximum Wattage
150 W
Number of Bulbs
1

Description

Old world style and bell shade with the look of a family heirloom Base is made of polyresin with painted finish in Antique Gold; shade is made of white linen Uses 60 watt bulb (not included) UL listed; wipe clean with a dry cloth Product Dimensions- 18x18x32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.