This item is Discontinued.

Ore International FF-0707BK 23.5 in. Black Allen Mid-Century Accent Table with Copper Hairpin Legs FF-0707BK

This item is Discontinued.

Ore International

FF-0707BK 23.5 in. Black Allen Mid-Century Accent Table with Copper Hairpin Legs (Discontinued)

Mfr # FF-0707BK
Zoro # G703740446
UPC # 843245109608
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FF-0707BK
Zoro #
G703740446
UPC #
843245109608
Country of Origin
China

Description

Modern beauty comes easy with this stunning accent end table combining style and storage combine with pure engineering to create this Allen table stand. A lipped edge panel seemingly floats above the stately black top to add style and prevent things from falling off on three sides and polished copper chrome nailpin legs for modernity. The Allen table features a slim drawer featuring a modern copper handle hardware. Easily pair with other black furniture and accents. The Allen Table make great friends for your furniture, and whether drawn up to a sofa or perched between two armchairs, they deliver much-needed surface area in one space-conscious, stylish .

Features
  • Made of Matte Black Medium Density Fiberboard Wood, Copper Chrome Metal Hairpin Legs, Matte Copper Metal Handle
  • Lipped Edge Table Top measures 22.1"L x 14.25"W x 5.25"H
  • Drawer measures 20.75"L x 14.25"W x 3.15"H
  • Drawer Storage measures 19.5"L x 12.25"W X 2.5"H
  • Matte Copper handle measures 2.5"L x 1.5"W x 0.50"H
  • Lipped Edge measure 0.75"H
  • Copper Chrome Metal Hairpin Legs measures 4.25"L x 0.30"W x 18.25"H
  • Assembly Do Required
  • Use a Damp Cloth for Cleaning
Specifications
  • Size: 23.5 in.
  • Color: Black
  • Weight: 28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.