Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ore International Ore International H-7 Cherry 3-pc. Vanity Set H-7

Ore International H-7 Cherry 3-pc. Vanity Set (Discontinued)

  • Mfr # H-7
  • Zoro # G004170645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-7
Zoro #
G004170645
UPC #
75821507007
Country of Origin
China

Description

Traditional with an ornate look and a budget friendly price this three-piece vanity set will be an appealing addition to any decor. Ideal in a bedroom or as an accent in a hall.
  • Includes vanity mirror and stool.
  • Oval adjustable mirror.
  • Cabriole Legs.
  • Floral brocade fabric design.
  • Gold plated drawer pull.
  • Upholstered vanity stool.
  • Queen Anne inspired design.
  • Made of wood composite.
  • Cherry finish.
  • Assembly required.
  • Vanity: 29.5" L x 18" W x 49" H.
  • Mirror: 13" L x 18.5" H.
  • Stool: 15.75" W x 11.75" D x 17" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.