This item is Discontinued.

Ore International ORE International HBL2178 19 in. Curvilinear S-Curve Spiral Tube LED Table Lamp - Matte White HBL2178

This item is Discontinued.

Ore International

ORE International HBL2178 19 in. Curvilinear S-Curve Spiral Tube LED Table Lamp - Matte White (Discontinued)

Mfr # HBL2178
Zoro # G703776957
UPC # 843245106454
Country of Origin China
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2178
Zoro #
G703776957
UPC #
843245106454
Country of Origin
China

Description

Brighten up a modern space with the stunning glow from this Curvilinear S-Curve Spiral LED table lamp. Revel in modern expressionism with the sculpture-inspired silhouette where the LED Bulb becomes part of the silhouette of this table lamp. Constructed of metal and aluminum, the matte white finish boasts a reflective and visually striking glow. Interesting twists and curves bring a contemporary update to the energy-efficient LED light. Great for a side table in an up-to-date living room or on a nightstand, this lamp makes a bold statement and Illuminating a living room space efficiently. An On/Off multi-functional push-button dimmable switch placed on the base of the lamp for easy access. Press the 1st time to turn ON, press longer to adjust the brightness of the lamp, lets you adjust the light levels to suit your taste and mood. If press the third time to turn off the lamp. The design makes a great light source next to any living spaces, or use in an office setting as a bright work light. Integrated LED fixtures come built in into the fixture. They are designed to provide a specific color and Lumen output and they do not have typical bulbs that can be replaced. Integrated LED fixtures typically last for many years, often a decade or more.

Features
  • LED 12 watt for energy-efficient use
  • CR greater than or equal to 40, Lumen 850. CT 3100K
  • Integrated LED Bulb built-in on the Linear Body Pole
  • On/Off Button Dimmable Switch sitting on the base of the lamp
  • Fully Assembled
  • UL Listed
  • Wipe with a damp cloth for cleaning
Specifications
  • Finish: Matte White
  • Input Voltage: 110V
  • Frequency: 60 Hz
  • Size: 19 in.
  • Black Cord Length: 76" L
  • Linear LED/Metal Body Tube Size: 17" H x 8.25" L
  • Metal Base Dimension: 1" H x 7" W x 7" L
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.