Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ore International Ore International HBL2469 19 in. Ascending Solid Crystal Orbs Chrome Table Lamp; Chrome Silver HBL2469

Ore International HBL2469 19 in. Ascending Solid Crystal Orbs Chrome Table Lamp; Chrome Silver (Discontinued)

  • Mfr # HBL2469
  • Zoro # G003909864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2469
Zoro #
G003909864
UPC #
843245110468
Country of Origin
China

Description

Celebrate modern artistic expressionism with this Ascending Crystal Orbs table lamp featuring eye-catching crystal orbs stacked on the body of the table lamp. Expertly arranged in an ascending fashion crystal orbs accents allow this contemporary table lamp to provide stunning accent lighting. Illuminate any room in your home with this luxurious crystal table lamp. With high chrome shine accents, this contemporary style is topped with an crisp white uno-fitter drum shade. Visually intriguing, this crystal accent table lamp is full of radiance. Cast a warm glow with the reflective polished chrome finish and crystal round cube accents in a ladder, ascending pattern on the body of the sleek silhouette. Clean up a room with the smooth lines from the metal silhouette and the bright, white linen fabric shade that will create a soft and pleasing glow.

Features
  • Imported 3 pieces clear round crystals in different sizes, white drum shade
  • In-line on & off switch located on the black cord
  • Requires a 120v 100 W max type A (E26)
  • Incandescent, CFL or LED bulb compatible
  • Table lamp base to the in-line on & off switch is 13" L
  • UL certified E521276
  • Wipe with a damp cloth for cleaning
Specifications
  • Color: Chrome Silver
  • Material: Metal, Crystal
  • Shade Material: White Drum Cotton & Linen Uno-Fitter
  • 1st Imported Round Solid Crystal: 1.5" H x 1.5" W x 1.5" L
  • 2nd Imported Round Solid Crystal: 2" H x 2" W x 2" L
  • 3rd Imported Round Crystal: 2.5" H x 2.5" W x 2.5" L
  • Bulb Socket to Table Body Base Measures: 15" H x 5.15" W x 5.15" L
  • Chrome Silver Metal Base Measures: 0.95" H x 5.15" L
  • Black Cord Measures: 65.75" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.