This item is Discontinued.

Ore International ORE International HBL2546 17.5 in. Coastal Darya 5 Stacked Pebble Ceramic Table Lamp HBL2546

ORE International HBL2546 17.5 in. Coastal Darya 5 Stacked Pebble Ceramic Table Lamp (Discontinued)

  • Mfr # HBL2546
  • Zoro # G003909819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL2546
Zoro #
G003909819
UPC #
843245110307
Country of Origin
China

Description

Inspire your space with a seaside statement; nature and earth come together to fashion a tasteful light source that captures attention in a casual space. Calming and serene, the Stacked Pebble coastal ceramic table lamp will stand out in your decor. Organic elegance with coastal inspiration draws attention to a tasteful lamp adding an intriguing upgrade to your bedrooms and living spaces. Its realistic depiction of the endangered natural species offers an eco-conscious alternative that still looks lifelike. This simple and organic fixture will set the mood in your living room or by your bedside.

Features
  • Rectangular Bell Cotton/Linen White Shade measures 9.75" L x 5" W x 8.5" H each
  • In-Line On/Off Switch located on the Black Cord
  • Distance from Base to In Line Switch is 14.5" L
  • Ceramic Table Body measures 6.25" L x 5.25" W x 11" H
  • Bottom Cloudy Gray Ceramic Rectangular Base measures 6.25" L x 5.25" W x 1.75" H
  • Black Cord measures 51" L
Materials:
  • White/Cloudy Gray Ceramic, Rectangular Cotton/Linen Shade
Bulb:
  • Requires a 40 Watt (E12) Type B Incandescent, CFL or LED Bulb compatible
Care Instructions:
  • Wipe with a damp cloth for cleaning
Specifications
  • Finish: Assorted Cloudy Gray/White Ceramic Stones Stacked
  • Input Voltage: 110-120V
  • Size: 17.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.