ORE International LB-1704 24.41 in. Three Tier Heart Clover Round Plant Stand

  • Mfr # LB-1704

  • Zoro # G904154233


product price:  $94.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB-1704
Zoro #
G904154233
UPC #
854570023125
Country of Origin
China

Description

Elevate your garden arrangement with this 24.41 Inch 3 tiered heart shape clover design plant stand. Made of sturdy cast iron, this stand can weather almost any climate and look good doing it. Wonderfully crafted natural rustic heart shape clover top and metal plant stand that is perfect for any kitchen, nook, or patio in the home. All the metal is finished in a rich powder coated black and gold which gives the product a distinct look. The nicely sculpted metal frame adds to the beauty of this unit. The 3 fold down slate shelves are perfect for holding any of your favorite plants. The straight legs at the bottom adds to the simplicity of this unit.

We offer select general merchandise products including home furniture, office desks, room dividers, garden, children’s furniture, and home and lifestyle products.

Features
  • Wipe with a damp cloth for cleaning
  • Fade-, chip-, and crack-resistant
  • Gorgeous stand with intricately 3 clover designed top
  • Fully assembled
Specifications
  • Finish: Hardened powder coat
  • Size: 24.41 in.
  • Material: Cast Iron
  • Dimesnion: 24.41 x 30.32 x 21.65 in.
  • Storage Dimesnion: 24.41 x 15.36 x 14.57 in.
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.