Ore International R556BK 35 TV Stand

  • Mfr # R556BK

  • Zoro # G003903589


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Wood, Medium Density Fiberboard (MDF)
Standards
ISTA 3A
Assembly
Required
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R556BK
Zoro #
G003903589
UPC #
75821457890
Country of Origin
China

Dimensions

Max. Screen Size Supported
35 in
Maximum Screen Size Supported
35 in
Depth
18 in
Height
30 in
Width
35 in

Details

Item
TV Stand
Color
Black
Material
Wood, Medium Density Fiberboard (MDF)
Standards
ISTA 3A
Assembly
Required
Number of Shelves
5
Assembly Required
Yes
Total Number of Shelves
5

Description

This corner unit allows you to tuck your TV into the corner a great space-saving option Accommodates most 35" TVs Mixed shelving holds up to 3 components and 52 CDs Made of MDF and wood composite; Black finish 30Hx35Wx18D" Product Dimensions- 35x18x30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.