Zoro Homepage

Ore International R591-4 4-Panel Room Divider - Bamboo

  • Mfr # R591-4

  • Zoro # G103903748


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R591-4
Zoro #
G103903748
UPC #
075821454639
Country of Origin
China

Description

This decorative screen features a Black finish with bamboo silhouettes and four hinged panels. This beautiful screen makes the perfect room divider for any style.
  • Color: Black.
  • Materials: Wood.
  • Indoor/outdoor: Indoor.
  • Use: Room divider.
  • Care instructions: Dry dust.
  • Dimensions: 70" H x 60" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.