Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oreck Air Purifier, Portable, 130 CFM AIR16

Air Purifier, Portable, 130 CFM (Discontinued)

  • Mfr # AIR16
  • Zoro # G8521177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR16
Zoro #
G8521177
UPC #
743808098236
Country of Origin
Unknown

Dimensions

Width (In.)
14
Cord Length (Ft.)
6
Length (In.)
22
Depth (In.)
12
Height (In.)
12

Details

Item
Air Purifier
Color
Black
Type
Portable
Voltage
120
Hz
60
Finish
Black Plastic
Mount
Set on Solid Surface
Air Flow (CFM)
130
Filter Efficiency (%)
99.6
Phase
1
Filter Rating (Microns)
0.3
Includes
Permanent, Patented Truman Cell Filter
Number of Speeds
3
Sound Level dBA
68
Agency Compliance
California Air Resources Board
Comes With
Remote Control and Dusting Brush

Description

Air Purifier, Portable, Set on Solid Surface Mount, Number of Speeds 3, Air Flow (CFM) 130, Filter Efficiency ( Percent) 99.6, Filter Rating (Microns) 0.3, Sound Level dBA 68, Voltage 120, 60 Hz, 1 Phase, Height (In.) 12, Width (In.) 14, Depth (In.) 12, Length (In.) 22, Black Plastic Finish, Black, Includes Permanent, Patented Truman Cell Filter, Cord Length (Ft.) 6, Agency Compliance California Air Resources Board, Remote Control and Dusting Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.