Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR9100NM
Zoro #
G3732933
UPC #
743808401388
Country of Origin
China
Dimensions
Length
50-3/4"
Handle Length
Up to 50"
Width
11"
Height
3"
Details
Body Material
ABS Plastic
Battery Voltage
4.8VCD
Cleaning Path
9-1/2"
Includes
Wall Mounting Bracket, Rechargeable Battery and Compact Power Adapter for Charging
Item
Battery Powered Sweeper
Description
Battery Voltage 4.8VCD, Handle Length Up to 50 in, Body Material ABS Plastic, Height 3 in, Length 50 3/4 in, Width 11 in, Includes Wall Mounting Bracket, Rechargeable Battery and Compact Power Adapter for Charging
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.