Zoro Homepage

ORECK 2 Layer, Advanced Fine Filtration Upright Vacuum

  • Mfr # U2000RB2L-1

  • Zoro # G5904954


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Sound Level dBA
Not Rated
Vacuum Capacity
2 1/4 gal
Power Cord Length
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2000RB2L-1
Zoro #
G5904954
UPC #
743808243735
Country of Origin
United States

Dimensions

Power Cord Length
40 ft
Width
12 in
Length
12 in
Height
44 in
Hood Height
6"
Height Adjustment
Automatic
Cleaning Path Width
12 in

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Sound Level dBA
Not Rated
Vacuum Capacity
2 1/4 gal
Item
Upright Vacuum
Plug
3-Wire Grounded
Warranty
1 yr.
HP
No
Includes
Cloth Outer Bag
Filter Type
Standard
Light
No
Voltage
120 V
Amps
4
Attachments
Not Included
Standards
UL
Furniture Guard
Yes
Vacuum Bag Type
Bagged
Net Weight
9.1 lb.
Handle
Ergonomic
Vacuum Filter
Bag
Power
480 W
Vacuum Filtration Type
Standard
Weight
9.1 lb
Vacuum Collection Type
Disposable Bag
Sound Level
Not Rated
Vacuum Air Flow
39 cfm
Vacuum Power Source
Corded
Vacuum Pickup Type
Dry

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 2 1/4 gal, Vacuum Filtration Type Standard, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 39 cfm, Static Pressure Not Applicable, Sound Level Not Applicable, Weight 9.1 lb, Motor Efficiency Type Brushed, Power 480 W, Frequency 60 Hz, Voltage 120V AC, Height 44 in, Length 12 in, Width 12 in, Head Height Adjustment 1 position, Power Cord Length 40 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.