Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum

  • Mfr # U2000R-1

  • Zoro # G4990921


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
108 cfm
Sound Level dBA
Not Rated
Vacuum Capacity
2 1/4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2000R-1
Zoro #
G4990921
UPC #
743808243254
Country of Origin
United States

Dimensions

Power Cord Length
40 ft
Width
12 in
Hood Height
4-1/4"
Height Adjustment
Automatic
Cleaning Path Width
12 in

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
108 cfm
Sound Level dBA
Not Rated
Vacuum Capacity
2 1/4 gal
Item
Upright Vacuum
Plug
3-Wire
Amps
4
Filter Type
Standard
Includes
Easy-Use Carrying Handle
Furniture Guard
Clear Non-Marking Bumper
Voltage
120 V
Warranty
1 yr.
Light
No
Vacuum Filter
Bag
Attachments
Not Included
Standards
UL
Vacuum Bag Type
Bagged
Net Weight
8 lb.
Handle
Helping Hand(R) Ergo Handle
Vacuum Power Source
Corded
Vacuum Filtration Type
Standard
Sound Level
Not Rated
Weight
8 lb
Power
480 W
Current
4 A
Vacuum Collection Type
Disposable Bag
Vacuum Air Flow
108 cfm
Vacuum Pickup Type
Dry

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 2 1/4 gal, Vacuum Filtration Type Standard, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 108 cfm, Static Pressure Not Applicable, Sound Level Not Applicable, Weight 8 lb, Motor Efficiency Type Brushed, Power 480 W, Current 4 A, Frequency 60 Hz, Voltage 120V AC, Width 12 in, Head Height Adjustment 2 position, Power Cord Length 40 ft, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.