Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum

  • Mfr # U2000RB-1

  • Zoro # G4990903


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
108 cfm
Sound Level dBA
Not Rated
Vacuum Capacity
2 1/4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2000RB-1
Zoro #
G4990903
UPC #
743808243230
Country of Origin
United States

Dimensions

Power Cord Length
40 ft
Width
12 in
Hood Height
4-1/4"
Height Adjustment
Automatic
Cleaning Path Width
12 in

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
108 cfm
Sound Level dBA
Not Rated
Vacuum Capacity
2 1/4 gal
Item
Upright Vacuum
Includes
Cog V-Belt, Easy-Use Carrying Handle
Warranty
1 yr.
Plug
3-Wire
Net Weight
8 lb.
Vacuum Filter
Bag
Voltage
120 V
Light
No
Vacuum Bag Type
Bagged
Handle
Helping Hand(R) Ergo Handle
Filter Type
Standard
Standards
UL
Attachments
Not Included
Furniture Guard
Clear Non-Marring Bumper
Amps
4
Vacuum Pickup Type
Dry
Vacuum Collection Type
Disposable Bag
Vacuum Power Source
Corded
Power
480 W
Weight
8 lb
Vacuum Air Flow
39 cfm
Vacuum Filtration Type
HEPA
Sound Level
Not Rated

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 2 1/4 gal, Vacuum Filtration Type HEPA, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 39 cfm, Static Pressure Not Applicable, Sound Level Not Applicable, Weight 8 lb, Motor Efficiency Type Brushed, Power 480 W, Frequency 60 Hz, Voltage 120V AC, Width 12 in, Head Height Adjustment 4 position, Power Cord Length 40 ft, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.