Rotary Brush, Natural Fiber, Round
Mfr # 237048
Zoro # G613343232
product price: $20.69
/eaKey Features
Bristle Color
Brown
Material
Natural Fiber
Overall Diameter
12 in
Compatible with Manufacturer Part Number
CH80100
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237048
Zoro #
G613343232
UPC #
743808401715
Country of Origin
United States
Dimensions
Overall Diameter
12 in
Fits Machine Size
13 in
Block Size
12 in
Bristle Diameter
0.01 in
Brush Diameter
12 in
Trim Length
0 in
Details
Item
Rotary Brush
Bristle Color
Brown
Material
Natural Fiber
Compatible with Manufacturer Part Number
CH80100
Shape
Round
Application
Polishing, Scrubbing
Bristle Material
Natural Fiber
Description
Brush,Orbiter,Union Mix
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.