Zoro Homepage

Rotary Brush, Nylon, Round

  • Mfr # 237049

  • Zoro # G013343221


product price: $30.79
/ea

Key Features

Overall Diameter
12 in
Bristle Color
Black
Bristle Diameter
0.01 in
Material
Nylon
Fits Machine Size
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237049
Zoro #
G013343221
UPC #
743808401708
Country of Origin
United States

Dimensions

Overall Diameter
12 in
Bristle Diameter
0.01 in
Fits Machine Size
13 in
Brush Diameter
12 in
Trim Length
0 in
Block Size
12 in

Details

Item
Rotary Brush
Bristle Color
Black
Material
Nylon
Bristle Material
Nylon
Application
Cleaning
Shape
Round
Compatible with Manufacturer Part Number
CH80100

Description

Brush,Orbiter,Carpet,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.