Rotary Brush, Polypropylene, Round
Mfr # 237057
Zoro # G713343248
product price: $22.55
/eaKey Features
Shape
Round
Fits Machine Size
13 in
Bristle Diameter
0.02 in
Compatible with Manufacturer Part Number
CH80100
Application
Scrubbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237057
Zoro #
G713343248
UPC #
743808401722
Country of Origin
United States
Dimensions
Fits Machine Size
13 in
Bristle Diameter
0.02 in
Brush Diameter
12 in
Trim Length
0 in
Block Size
12 in
Overall Diameter
12 in
Details
Item
Rotary Brush
Shape
Round
Compatible with Manufacturer Part Number
CH80100
Application
Scrubbing
Material
Polypropylene
Bristle Color
Light Green
Bristle Material
Poly
Description
Scrub Brush,Orbiter,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.