Zoro Homepage

Rotary Brush, Polypropylene, Round

  • Mfr # 237058

  • Zoro # G413343241


product price: $19.65
/ea

Key Features

Overall Diameter
12 in
Block Size
12 in
Material
Polypropylene
Bristle Material
Poly
Compatible with Manufacturer Part Number
CH80100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237058
Zoro #
G413343241
UPC #
743808401739
Country of Origin
United States

Dimensions

Overall Diameter
12 in
Block Size
12 in
Fits Machine Size
13 in
Brush Diameter
12 in
Trim Length
0 in
Bristle Diameter
0.02 in

Details

Item
Rotary Brush
Material
Polypropylene
Bristle Material
Poly
Compatible with Manufacturer Part Number
CH80100
Bristle Color
Blue
Application
Cleaning, Scrubbing
Shape
Round

Description

Scrub Brush,Orbiter,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.