Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag, Fits Oreck Vacuum U2000RHB Vacuum Models, Dry, Paper, Std, PK25

  • Mfr # PK800025

  • Zoro # G3231864


product price: $54.19
/pk 25, $2.17/ea

Key Features

Material
Paper
For Use With
Mfr. No. U2000RHB
Width
7.25"
For Use With Mfr. Model Number
Mfr. No. U2000RHB
Fits Brand
Oreck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK800025
Zoro #
G3231864
UPC #
743808275101
Country of Origin
China

Dimensions

Width
7.25"
Width/Diameter
7 1/4 in

Details

Material
Paper
Item
Vacuum Bag
For Use With
Mfr. No. U2000RHB
For Use With Mfr. Model Number
Mfr. No. U2000RHB
Fits Brand
Oreck
Fits Vacuum Models
U2000RHB
Bag Filtration Type
Standard
Fits Vacuum Brand
Oreck
Bag Material
Paper
For Vacuum Type
Upright Vacuum
Bag Pickup Type
Dry
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Oreck, Fits Vacuum Models U2000RHB, Bag Filtration Type Standard, Filter Efficiency Not Applicable, Bag Material Paper, Ply Count Not Applicable, Bag Pickup Type Dry, Bag Reusability Disposable, Width/Diameter 7 1/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.