Zoro Homepage

Vacuum Bag, 8 PK

  • Mfr # AK12308

  • Zoro # G0146816


product price: $11.99
/pk 8, $1.50/ea

Key Features

Bag Filtration Type
Standard
Ply Count
2-Ply
Bag Pickup Type
Dry
Fits Vacuum Models
Mfr. No. BB900-DGR
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK12308
Zoro #
G0146816
UPC #
743808970495
Country of Origin
Cambodia

Dimensions

Length
9 in
Width/Diameter
6 in
Height
2 in

Details

Item
Vacuum Bag
Bag Filtration Type
Standard
Ply Count
2-Ply
Bag Pickup Type
Dry
Fits Vacuum Models
Mfr. No. BB900-DGR
Bag Material
Paper
For Vacuum Type
Canister Vacuum
Bag Reusability
Non-Reusable
Bag Product Grouping
Vacuum Bag
Fits Vacuum Brand
Hoover Commercial
Filter Efficiency
99% at 0.5 microns

Description

Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Hoover Commercial, Fits Vacuum Models BB900-DGR, Bag Filtration Type Standard, Filter Efficiency 99 Percent at 0.5 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 2 in, Length 9 in, Width/Diameter 6 in, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.