Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 50' Reel

  • Mfr # 11BC050R

  • Zoro # G903435036


product price: $669.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11BC050R
Zoro #
G903435036
UPC #
36577416388
Country of Origin
United States

Description

Classic 3/4" chipper-style cutters with .122 gauge chain chassis delivers excellent cutting performance and durability.
• Chipper-style cutters have fully rounded working corners and side plates for a big aggressive bite, easy sharpening and durable cutting edge
• Equal pitch chassis: Tested and proven chassis delivers superior strength and outstanding durability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11BC
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 383
File Size: 5/16"
Package Type: Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.