Zoro Homepage

11BC Harvester Chain, Chipper Chisel, 34 Pitch, 122 Gauge, 67 Drive Links

  • Mfr # 11BC067E

  • Zoro # G107351798


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11BC067E
Zoro #
G107351798
UPC #
036577438885
Country of Origin
United States

Description

DOCTYPE htmlstrongOREGON 11BC067E Harvester Chain, 11BC, Chipper Chisel, 34 Pitch, 122 Gauge, 67 Drive Linksstrongul styleliststylenoneliClassic 34 chipperstyle cutters with 122 gauge chain chassis delivers excellent cutting performance and durabilitylili Chipperstyle cutters have fully rounded working corners and side plates for a big aggressive bite, easy sharpening and durable cutting edgelili Equal pitch chassis Tested and proven chassis delivers superior strength and outstanding durabilitylili Patented Steel Patented Oregon material, improved rivet material, and stateof the art manufacturing processes keep stretch and wear to a minimumliliDetails and Specificationslili Category Harvester DuraMax 34lili Chain Type 11BClili Pitch 34lili Gauge 0122lili Drive Links 67lili File Size 516LIULOregon is the world's leading brand of saw chain and guidebars It brands bars for many major chainsaw manufacturers sells Oregonbrand in the replacement market worldwide Oregon chains are used as original equipment by 90 of the world's chainsaw manufacturers by most of the world's professional Loggers, farmers, homeowners Oregon also produces replacement mower blades, belts, several other aftermarket replacement parts for power equipment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.