11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 60 Drive Links

  • Mfr # 11H060E

  • Zoro # G903435173


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Gauge
0.122 in
Type
11H
Number of Links
60
Bar Length
34 in
Series
DuraMax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11H060E
Zoro #
G903435173
UPC #
036577108320
Country of Origin
United States

Dimensions

Bar Length
34 in

Details

Gauge
0.122 in
Type
11H
Number of Links
60
Series
DuraMax
Pitch
3/4 in

Description

Semi-chisel cutter: Aggressive cutting edge, high performance chain, rugged design for extreme cutting conditions.
• Semi-chisel cutters make 11H an aggressive, high-performance chain
• Wider cutter gullet for maximum cutting efficiency and chip-clearing capability
• Offset cutter footprint: Minimizes "knife edging: of the bar rails, offering increased support and stability
• Patented Steel: Patented Oregon material, improved rivet material, and state-of the art manufacturing processes keep stretch and wear to a minimum.
• Details and Specifications-
Category: Harvester DuraMax 3/4"
Chain Type: 11H
Pitch: 3/4"
Gauge: 0.122"
Drive Links: 60
Bar Length: 34"
File Size: 5/16"
Package Type: Loop Box

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.