Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11x4.00-5 Lawn Mower Tire, 4 Ply, Rib

  • Mfr # 58-400

  • Zoro # G415087020


product price: $39.59
/ea

Key Features

Tire Size
11x4.00-5
Ply
4
Tread
Rib
Wheel Diameter
5 in
Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-400
Zoro #
G415087020
UPC #
036577666080
Country of Origin
China

Dimensions

Tire Size
11x4.00-5
Wheel Diameter
5 in
Wheel Width
4 in
Overall Length
11 in

Details

Ply
4
Item
Lawn Mower Tire
Tread
Rib
Includes
1 Tire (wheel not included)

Description

This Oregon tire has straight rib tread and is 4 ply. Oregon replacement parts are built to meet or exceed OEM standards.


  • •Size: 11X400-5
  • •Tread type: Straight Rib
  • •4-ply
  • •Includes one tire (wheel not included)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.