Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oregon Oregon ControlCut 16" Bar and ChaInchCombo, .325" 105669

Oregon ControlCut 16" Bar and ChaInchCombo, .325" (Discontinued)

  • Mfr # 105669
  • Zoro # G402694323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105669
Zoro #
G402694323
UPC #
36577011156
Country of Origin
Unknown

Dimensions

Length
29
Width
5
Height
0.25

Description

16" guide bar and chain combination features a .325" chain with low-vibration, micro-chisel cutters for excellent performance, easy maintenance and low kickback. AdvanceCut guide bar offers a small radius, multirivet nose for good durability and control. LubriTec Oiling system keeps your chain and guide bar oiled for less friction and longer life. Saw chain meets the kickback performance requirements of CSA Standard Z62.3 and ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.