Zoro Homepage

18 In. PowerSharp Starter Kit (PS62)

  • Mfr # 541662

  • Zoro # G3326181


product price: $59.99
/ea

Key Features

For Use With
Craftsman, Homelite, Poulan
Includes
Bar-Mount Sharpener
Product Type
Chain, Bar & Sharpener Set
Sharpening Stone Included
Sharpening Stone Included
Gauge
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541662
Zoro #
G3326181
UPC #
036577516644
Country of Origin
Multiple

Dimensions

Compatible Bar Length
18 in
Bar Length Included
18 in

Details

Item
Chainsaw Sharpener Starter Kit
For Use With
Craftsman, Homelite, Poulan
Includes
Bar-Mount Sharpener
Product Type
Chain, Bar & Sharpener Set
Sharpening Stone Included
Sharpening Stone Included
Gauge
0.5 in
Compatible Chainsaw Manufacturer
Craftsman, Homelite, Poulan
Number of Links
62
Pitch
3/8 in

Description

Chainsaw Sharpener Starter Kit, Product Type Chain, Bar & Sharpener Set, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.5 in, Number of Links 62, File Size Not Applicable, Bar Length Included 18 in, Sharpening Stone Included Sharpening Stone Included, Compatible Chainsaw Manufacturer Craftsman, Homelite, Poulan, Includes Bar-Mount Sharpener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.