Zoro Homepage

18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 78 Drive Links

  • Mfr # 18HX078E

  • Zoro # G303435056


product price: $44.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18HX078E
Zoro #
G303435056
UPC #
36577458197
Country of Origin
United States

Description

Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 78
Bar Length: 64 cm
File Size: 7/32"
Package Type: Loop Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.