Zoro Homepage

18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 98 Drive Links

  • Mfr # 18HX098E

  • Zoro # G303435049


product price: $52.79
/ea

Key Features

Pitch
0.404 in
Series
SpeedMax
Number of Links
98
Bar Length
80 cm
Gauge
0.080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18HX098E
Zoro #
G303435049
UPC #
036577462088
Country of Origin
United States

Dimensions

Bar Length
80 cm

Details

Pitch
0.404 in
Series
SpeedMax
Number of Links
98
Gauge
0.080 in
Type
18HX

Description

Chain .404 Micro Chisel. Rugged and dependable chains that deliver reliable cutting performance under high demand of mechanized harvesting.
• Micro Chisel Cutter for excellent performance, and cutting speed
• Advanced Chrome-Plating: Maximum cutter stay-sharp: holds edge in brutal conditions involving high-speed and cold weather
• Oregon patented OCS-01 steel is designed to have long-lasting durability in the toughest conditions.
• Thicker drive link: Wider and tougher for increased strength, increased reliability, longer life and less binding
• LubriLink: Helps to keep oil where it's needed, on the chain, directs oil to the critical rivet flange/hole interface
• Details and Specifications-
Category: Harvester SpeedMax .404"
Chain Type: 18HX
Pitch: .404"
Gauge: .080"
Drive Links: 98
Bar Length: 80 cm
File Size: 7/32"
Package Type: Loop Box

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.